Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D18N4U
  • Zoro # G813302350

product price: 
$
5,557.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D18N4U
Zoro #
G813302350
UPC #
3606480906824
Country of Origin
China
Input Frequency
60/50 Hz
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Input Voltage
480V AC
Dynamic Braking
No
Output Voltage
480V AC
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Input Voltage Range
380V AC to 480V AC
Series
ATV650
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog
Application
Process and Utilities
Color
Black/Green
Style
Compact
Maximum Output Power
25 hp
Maximum Output Current
39.2 A
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Enclosure Rating
NEMA 12
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Input Phase
Three
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Includes Brake Chopper
No
Output Phase
Three
Output Horsepower
25 hp
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
39.2 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Height
26 3/4 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.