Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U55M3US
  • Zoro # G522731458

product price: 
$
3,053.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
233 mm
Control Type
PLC
Includes EMI Filter
No
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U55M3US
Zoro #
G522731458
UPC #
-
Country of Origin
United States
Control Type
PLC
Includes EMI Filter
No
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
500 Hz
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Torque Application
Constant Torque, Variable Torque
Output Phase
Three
Includes Communication Port
Yes
Output Frequency - Minimum
0.1 Hz
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Application
Process and Utilities
Output Voltage
200-240V AC
Style
Chassis
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Output Power - Kilowatt - Maximum
4 kW, 5.5 kW
Start/Stop Control
Programmable
Color
Black/Green
Dynamic Braking
No
Input Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Input Voltage
200-240V AC
Accepts External Control Inputs
Yes
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Type
Analog, Digital
Adjustable Deceleration Time
0.01 to 9999 sec
Includes Brake Chopper
No
Number of Outputs - Relay
3
Series
Altivar Process ATV600
Output Type
Analog, Digital, Relay
IP Rating
IP21
Output Horsepower
5 hp, 7 1/2 hp
Includes Ethernet Port
Yes
Output Current - Maximum
25.4 A
Item
Variable Speed Drive
Input Frequency
60/50 Hz
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
233 mm
Overall Height
409 mm
Overall Width
171 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.