Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV950U75N4U
  • Zoro # G913302335

product price: 
$
3,728.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U75N4U
Zoro #
G913302335
UPC #
3606481284273
Country of Origin
China
Output Voltage
480V AC
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Totally Enclosed
Output Frequency Range
599 Hz
Control Method
1 RJ45; 2 RJ45
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
1 RJ45; 2 RJ45
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Application
Industrial
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Series
ATV950
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Style
Compact
Maximum Output Current
16.5 A
Color
Black/Green
Enclosure Rating
NEMA 12
Maximum Output Power
10 hp
Includes Brake Chopper
Yes
Input Phase
Three
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Output Power - Kilowatt - Maximum
7.5 kW
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
Output Current - Maximum
16.5 A
Output Phase
Three
Output Horsepower
10 hp
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 3/4 in
Overall Depth
11 3/4 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.