Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212NG4YB07D07
  • Zoro # G4493605

product price: 
$
6,397.30
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

With Bypass / No Bypass
With Bypass
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Protection
Circuit Breaker
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFD212NG4YB07D07
Zoro #
G4493605
UPC #
785901458333
Country of Origin
Indonesia

Dimensions

Depth
13.181 in
Width
12.532 in
Height
62.006 in
Overall Depth
13 1/4 in
Overall Width
12 1/2 in
Overall Height
62 1/8 in

Details

With Bypass / No Bypass
With Bypass
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Protection
Circuit Breaker
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.5 to 200 Hz
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0.1 to 999.9 sec
Displays
Integrated, LCD
Max. HP
40 hp
Display Type
LCD
Starting Torque
110 %
Output Phase AC
Three
Output Voltage
460V AC
Control Method
Keypad, Remote
Input Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Voltage
460V AC
Torque @ 1 Hz
110 %
Max. Output Amps
52 A
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.1 to 999.9 sec
Maximum Output Current
52 A
Maximum Output Power
40 hp
Number of Inputs
(2) Analog
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Input Type
Analog, Digital
Input Voltage Range
460V AC
Style
enclosed
Brake Chopper Included
No
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Output Voltage Range
414V AC to 506V AC
Output Type
Analog
Series
S-Flex Enclosed Drive
Standards
UL Type 1, RoHS
Control Type
Remote Keypad
Number of Outputs
(1) Analog
Torque Application
Constant Torque, Variable Torque
Color
White
Bypass Design
With Bypass
Product Type
Variable Frequency Drive Bypass Panel
Includes Brake Chopper
No
Accepts External Control Inputs
Yes
Number of Inputs - Analog
2
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.5 Hz
Number of Outputs - Analog
1
Input Phase
Three
Output Current - Maximum
52 A
IP Rating
IP55
Includes Ethernet Port
No
Output Phase
Three
Output Horsepower
40 hp
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
200 Hz

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 52 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.