Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320D11N4C412
  • Zoro # G016312958

product price: 
$
2,534.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.01 to 6,000 sec
Application
Pumping
Output Phase AC
Three
Standards
IEC 61800-5-1
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D11N4C412
Zoro #
G016312958
UPC #
3606486835951
Country of Origin
Indonesia
Adjustable Deceleration Time
0.01 to 6,000 sec
Application
Pumping
Output Phase AC
Three
Standards
IEC 61800-5-1
Control Type
Remote Keypad
With Bypass / No Bypass
No Bypass
Output Voltage
500V AC
Enclosure
Totally Enclosed
Item
Variable Speed Drive
Display Type
LED
Control Method
Remote
Displays
LED
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Current
Input Phase AC
Three
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Start/Stop Control
Manual
Accepts Input Control Signal
Remote Contact
Input Frequency
60/50 Hz
Output Frequency Range
0 to 0.599 kHz
Input Voltage
380-500V AC
Adjustable Acceleration Time
0.01 to 6,000 sec
Number of Inputs
(3) Analog; (7) Discrete
Output Type
Analog, Digital
Series
Altivar Solar
Brake Chopper Included
Yes
Maximum Output Power
15 hp
Maximum Output Current
27.7 A
Enclosure Rating
IP20
Style
Compact
Torque Application
Variable Torque
Input Type
Analog, Digital
Number of Outputs
(2) Relay; (3) Discrete; Analog
Output Current - Maximum
27.7 A
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 kHz
Accepts External Control Inputs
Yes
Number of Outputs - Relay
2
Input Phase
Three
Color
Black
Output Frequency - Maximum
0 kHz
Output Phase
Three
Output Horsepower
15 hp
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Number of Outputs - Analog
1
IP Rating
IP20
Output Power - Kilowatt - Maximum
15 kW
Line Contactor Design
No Line Contactor
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 in
Overall Width
7 1/8 in
Overall Depth
7 3/4 in

Description

Variable Speed Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.