Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U07N4C412
  • Zoro # G216312956

product price: 
$
637.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Application
Pumping
With Bypass / No Bypass
No Bypass
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07N4C412
Zoro #
G216312956
UPC #
3606486835876
Country of Origin
Indonesia
Input Frequency
60/50 Hz
Application
Pumping
With Bypass / No Bypass
No Bypass
Output Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Adjustable Deceleration Time
0.01 to 6,000 sec
Standards
IEC 61800-5-1
Start/Stop Control
Manual
Input Phase AC
Three
Output Frequency Range
0 to 0.599 kHz
Item
Variable Speed Drive
Enclosure
Totally Enclosed
Control Type
Remote Keypad
Adjustable Acceleration Time
0.01 to 6,000 sec
Display Type
LED
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
380-500V AC
Accepts Input Control Signal
Remote Contact
Displays
LED
Output Phase AC
Three
Digital Readout
Output Current
Control Method
Remote
Input Type
Analog, Digital
Style
Compact
Maximum Output Current
2.3 A
Output Type
Analog, Digital
Brake Chopper Included
Yes
Enclosure Rating
IP20
Number of Inputs
(3) Analog; (7) Discrete
Series
Altivar Solar
Maximum Output Power
1 hp
Torque Application
Variable Torque
Number of Outputs
(2) Relay; (3) Discrete; Analog
Includes Brake Chopper
Yes
Number of Outputs - Relay
2
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Input Phase
Three
Color
Black
Output Power - Kilowatt - Maximum
0.75 kW
Output Frequency - Maximum
0 kHz
Line Contactor Design
No Line Contactor
Accepts External Control Inputs
Yes
Output Phase
Three
Output Current - Maximum
2.3 A
Output Horsepower
1 hp
Bypass Design
No Bypass
IP Rating
IP20
Number of Inputs - Analog
3
Output Frequency - Minimum
0.599 kHz
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
4 1/8 in
Overall Depth
6 1/4 in
Overall Height
5 5/8 in

Description

Variable Speed Drive, Input Voltage 380-500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.