Variable Frequency Drive, Black/Green

  • Mfr # ATV930D45M3
  • Zoro # G013302273
product price: 
$
10,623.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D45M3
Zoro #
G013302273
UPC #
3606480883675
Country of Origin
Mexico
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Output Phase AC
Three
Input Frequency
60/50 Hz
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
240V AC
Enclosure
Open
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
Control Type
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
240V AC
Input Type
Analog, Digital
Application
Industrial
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
200V AC to 240V AC
Series
ATV930
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Maximum Output Current
176 A
Style
Compact
Color
Black/Green
Enclosure Rating
IP21
Maximum Output Power
60 hp
Input Phase
Three
IP Rating
IP21
Output Frequency - Maximum
599 Hz
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Output Phase
Three
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Output Current - Maximum
176 A
Output Horsepower
60 hp
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
36 1/4 in
Overall Width
11 3/8 in
Overall Depth
12 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 176 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews