Variable Frequency Drive, Black/Green

  • Mfr # ATV630U55Y6
  • Zoro # G113302364
product price: 
$
2,904.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U55Y6
Zoro #
G113302364
UPC #
3606481325129
Country of Origin
India

Dimensions

Overall Height
16 1/2 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Details

Output Phase AC
Three
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
690V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Remote Keypad
Item
Variable Frequency Drive
Output Voltage
690V AC
Displays
LED
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Display Type
LED
Start/Stop Control
Programmable
Control Method
Remote
Input Phase AC
Three
Enclosure
Open
Input Frequency
60/50 Hz
Output Frequency Range
0.1 to 500 Hz
Input Voltage Range
500V AC to 690V AC
Ethernet Port Included
Yes
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Series
ATV630
Number of Outputs
(2) Analog
Application
Process and Utilities
Enclosure Rating
IP20
Maximum Output Current
7.2 A
Maximum Output Power
7 1/2 hp
Style
Compact
Color
Black/Green
Brake Chopper Included
No
Output Voltage Range
500V AC to 690V AC
IP Rating
IP00, IP20
Output Phase
Three
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Current - Maximum
7.2 A
Input Phase
Three
Output Horsepower
7 1/2 hp
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Frequency - Minimum
500 Hz
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Includes Brake Chopper
No
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 7.2 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews