Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D55N4US
  • Zoro # G422732364

product price: 
$
12,809.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Accepts External Control Inputs
Yes
Output Frequency - Maximum
500 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Style
Chassis
Line Contactor Design
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D55N4US
Zoro #
G422732364
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
323 mm
Overall Height
922 mm
Overall Width
290 mm

Details

Accepts External Control Inputs
Yes
Output Frequency - Maximum
500 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Style
Chassis
Line Contactor Design
With Line Contactor
IP Rating
IP21
Input Phase
Three
Input Type
Analog, Digital
Series
Altivar Process ATV600
Color
Black/Green
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Outputs - Analog
2
Number of Outputs - Relay
3
Includes Communication Port
Yes
Dynamic Braking
No
Bypass Design
No Bypass
Application
Process and Utilities
Includes Ethernet Port
Yes
Control Type
PLC
Number of Outputs - Digital
0
Start/Stop Control
Programmable
Input Voltage
380-480V AC
Output Current - Maximum
106 A
Includes Brake Chopper
No
Item
Variable Speed Drive
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Type
Analog, Digital, Relay
Output Frequency - Minimum
0.1 Hz
Adjustable Acceleration Time
0.01 to 9999 sec
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Inputs - Analog
3
Output Phase
Three
Input Frequency
60/50 Hz
Output Horsepower
60 hp, 75 hp
Includes EMI Filter
Yes
Output Voltage
380-480V AC
Output Power - Kilowatt - Maximum
45 kW, 55 kW
Torque Application
Constant Torque, Variable Torque
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.