Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D18M3US
  • Zoro # G022732078

product price: 
$
5,965.99
/ea
Free Shipping & Returns

Key Features

Control Type
PLC
Includes Brake Chopper
No
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Overall Depth
271 mm
Number of Outputs - Relay
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D18M3US
Zoro #
G022732078
UPC #
-
Country of Origin
United States
Control Type
PLC
Includes Brake Chopper
No
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Relay
3
Includes EMI Filter
Yes
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Voltage
200-240V AC
Number of Inputs - Analog
3
Application
Process and Utilities
Input Phase
Three
Includes Ethernet Port
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Dynamic Braking
No
Output Power - Kilowatt - Maximum
15 kW, 18.5 kW
Input Frequency
60/50 Hz
Number of Inputs - Digital
8
Includes Communication Port
Yes
Torque Application
Constant Torque, Variable Torque
Input Voltage
200-240V AC
Start/Stop Control
Programmable
IP Rating
IP21
Output Frequency - Minimum
0.1 Hz
Color
Black/Green
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
500 Hz
Item
Variable Speed Drive
Number of Outputs - Analog
2
Output Phase
Three
Accepts External Control Inputs
Yes
Input Type
Analog, Digital
Output Current - Maximum
78.4 A
Bypass Design
No Bypass
Series
Altivar Process ATV600
Output Horsepower
20 hp, 25 hp
Product Type
Variable Frequency Drive
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Style
Chassis
Output Type
Analog, Digital, Relay
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
271 mm
Overall Height
673 mm
Overall Width
226 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.