Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV930C22N4US
  • Zoro # G822731332

product price: 
$
34,749.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Variable Frequency Drive
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Overall Depth
380 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C22N4US
Zoro #
G822731332
UPC #
-
Country of Origin
United States
Product Type
Variable Frequency Drive
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Includes Communication Port
Yes
Accepts External Control Inputs
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Horsepower
350 hp
Output Voltage
480V AC
Item
Variable Speed Drive
Input Voltage
380-480V AC
Torque Application
Constant Torque, Variable Torque
Output Power - Kilowatt - Maximum
160 kW, 220 kW
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Type
Analog, Digital
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Includes EMI Filter
Yes
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Style
Chassis
Input Phase
Three
Output Type
Analog, Digital, Relay
Number of Inputs - Digital
10
Output Phase
Three
Number of Outputs - Digital
2
IP Rating
IP21
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Brake Chopper
Yes
Color
Black/Green
Output Frequency - Maximum
599 Hz
Adjustable Deceleration Time
0.01 to 9999 sec
Application
Process and Utilities
Includes Ethernet Port
Yes
Control Type
PLC
Dynamic Braking
No
Series
Altivar Process ATV900
Output Current - Maximum
427 A
Number of Outputs - Relay
3
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
380 mm
Overall Height
1,195 mm
Overall Width
440 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.