Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D30Y6
  • Zoro # G715226969

product price: 
$
7,790.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Method
Remote
Enclosure
Open
Output Frequency Range
0.1 to 500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D30Y6
Zoro #
G715226969
UPC #
3606481325181
Country of Origin
China
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Method
Remote
Enclosure
Open
Output Frequency Range
0.1 to 500 Hz
Input Voltage
690V AC
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Remote Keypad
Start/Stop Control
Programmable
Maximum Output Power
40 hp
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure Rating
IP20
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Series
ATV630
Displays
LED
Input Voltage Range
500V AC to 690V AC
Output Phase AC
Three
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
No
Display Type
LED
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Adjustable Deceleration Time
0.01 to 9,999 sec
Number of Outputs
(2) Analog
Input Type
Analog, Digital
Output Voltage
690V AC
Maximum Output Current
34 A
Color
Black/Green
Style
Compact
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage Range
500V AC to 690V AC
Ethernet Port Included
Yes
Brake Chopper Included
No
Application
Process and Utilities
Input Frequency
60/50 Hz
IP Rating
IP00, IP20
Number of Inputs - Digital
8
Output Phase
Three
Output Horsepower
40 hp
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Current - Maximum
34 A
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Includes Brake Chopper
No
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Width
9 5/8 in
Overall Height
16 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 34 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.