Shop SIEMENS
Create Account
SINAMICS G120C rated power: 110.0 kW with 150% overload for 3 s.
- Mfr # 6SL3210-1KE32-1AF1
- Zoro # G116086421
product price:Â
$
18,124.99
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
- 6SL3210-1KE32-1AF1
- Zoro #
- G116086421
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS G120C rated power: 110.0 kW with 150% overload for 3 s. 380-480 V 3AC +10/-20% 47-63 Hz integrated filter class A I/O interface: 6 DI, 2 DO, 1 AI, 1 AO Safe Torque Off integrated fieldbus integrated: PROFINET-PN degree of protection IP20/UL open type size: FSF 708x 305x 357 HxWxD external 24 V