Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U15N4US
  • Zoro # G622796722

product price: 
$
1,946.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Output Frequency - Maximum
500 Hz
Includes Communication Port
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Accepts External Control Inputs
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U15N4US
Zoro #
G622796722
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 mm
Overall Depth
203 mm
Overall Height
350 mm

Details

Dynamic Braking
No
Output Frequency - Maximum
500 Hz
Includes Communication Port
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
Number of Inputs - Digital
8
Control Type
PLC
Output Frequency - Minimum
0.1 Hz
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Bypass Design
No Bypass
Style
Chassis
IP Rating
IP21
Output Type
Analog, Digital, Relay
Number of Outputs - Digital
0
Input Type
Analog, Digital
Color
Black/Green
Adjustable Deceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Input Phase
Three
Product Type
Variable Frequency Drive
Item
Variable Speed Drive
Line Contactor Design
With Line Contactor
Adjustable Acceleration Time
0.01 to 9999 sec
Input Frequency
60/50 Hz
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Application
Process and Utilities
Output Voltage
380-480V AC
Input Voltage
380-480V AC
Start/Stop Control
Programmable
Number of Outputs - Relay
3
Series
Altivar Process ATV600
Output Phase
Three
Includes EMI Filter
Yes
Output Power - Kilowatt - Maximum
0.75 kW, 1.5 kW
Output Current - Maximum
4 A
Torque Application
Constant Torque, Variable Torque
Output Horsepower
1 hp, 2 hp
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.