Shop MARATHON
See all product information
Create Account
Z427A Close-Coupled Pump Motor
- Mfr # MZ427A
- Zoro # G723931572
product price:Â
$
1,509.99
/ea
Free Shipping & Returns
Key Features
Frame
184JP
HP
5 hp
Voltage
230V
Hz
60 Hz
Full Load Amps
22 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ427A
- Zoro #
- G723931572
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 184JP
- HP
- 5 hp
- Voltage
- 230V
- Hz
- 60 Hz
- Full Load Amps
- 22 A
- Nameplate RPM
- 3,500 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
Description
Marathon Z427A Close Coupled Pump Motor (Supplier Stock No: PEM-MZ427A) is a 5 HP, 3500 RPM single-phase cap-start motor rated 230V and 22.0A with frame 184JP and reversible rotation. It features an ODP (open drip proof) rolled steel enclosure, rigid base mounting, single shaft, and no overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.