Zoro Homepage

Varistorclip On Contactor D0938 3P 24/48

  • Mfr # LAD4VE

  • Zoro # G0850580


product price: $34.55
/ea

Key Features

Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
Suppressor Technology
varistor (peak limiting)
Product Or Component Type
suppressor module
[Uc] Control Circuit Voltage
24 to 48 V AC
Maximum Peak Voltage
2 Uc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD4VE
Zoro #
G0850580
UPC #
785901213796
Country of Origin
France

Details

Item
Varistorclip On Contactor D0938 3P 24/48
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
Suppressor Technology
varistor (peak limiting)
Product Or Component Type
suppressor module
[Uc] Control Circuit Voltage
24 to 48 V AC
Maximum Peak Voltage
2 Uc
Range
TeSys
Product Certifications
UL || CSA
Mounting Mode
by clips
Device Short Name
LAD4
Product Compatibility
3P LC1D09 to D38 || 4P LC1DT20 to DT40 || 4P LC1D098 to D258 || CAD32, CAD50
Mounting Location
front
Ambient Air Temperature For Operation
-25-55°C
Ambient Air Temperature For Storage
-40-80°C
Ip Degree Of Protection
IP2XIEC 60529

Description

Varistorclip On Contactor D0938 3P 24/48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.