Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vb-7211-0-4-06 3/4" Straight

  • Mfr # VB-7211-0-

  • Zoro # G7022462


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
Body Material
Brass
Type
2-Way Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7211-0-
Zoro #
G7022462
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in

Details

Body Material
Brass
Type
2-Way Globe Valve

Description

Vb-7211-0-4-06 3/4" Straight Union Two-Way N.O. Valve Body For Water Or Steam - 250 Psig Static Cv=7.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.