Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vb-7313-0-4-10 1-1/2" Npt. 3-Way

  • Mfr # VB-7313-0-

  • Zoro # G6072228


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Two-way stem up to close and stem up to open models, three-way mixing or diverting
Number of Flash Patterns - Vehicle Lighting
3-way
Cv
28 CV
Type
Valve Only
Size
1/2" to 2" FNPT, 2-1/2" to 6" flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-7313-0-
Zoro #
G6072228
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2" to 2" FNPT, 2-1/2" to 6" flanged

Details

Action Type - Pneumatic Thermostats
Two-way stem up to close and stem up to open models, three-way mixing or diverting
Number of Flash Patterns - Vehicle Lighting
3-way
Cv
28 CV
Type
Valve Only
Mounting - Vehicle Lighting
Threaded mounting yoke
Max. Pressure
35 psid (241 kPa) for water, 20 psid (138 kPa) for steam
Operating Temp. Range (F)
20°F to 281°F
Body Material
Brass
Connection Type
NPT

Description

Vb-7313-0-4-10 1-1/2" Npt. 3-Way Mixing Valve Body For Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.