> 500 MOhm 500 V DC between supply and relay output IEC 60255-5 || > 500 MOhm 500 V DC between measurement and relay output IEC 60664-1 || > 1 MOhm 500 V DC between supply and measurement IEC 60255-5 || > 500 MOhm 500 V DC between supply and relay output IEC 60664-1 || > 500 MOhm 500 V DC between measurement and relay output IEC 60255-5 || > 1 MOhm 500 V DC between supply and measurement IEC 60664-1
Quality Labels
CE
Maximum Measuring Cycle
30 ms measurement cycle as true rms value
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments NF EN/IEC 61000-6-2
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Contacts Type And Composition
2 C/O
Relay Type
multifunction voltage control relay
Compatibility Code
RM3
Product Certifications
GOST || UL || GL || C-tick || CSA
Reset Time
1500 ms time delay
[Ui] Rated Insulation Voltage
250 V IEC 60664-1 || 600 V IEC 60664-1
Hysteresis
5-50 % threshold setting
Time Delay Type
adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 2 % time delay