Shop SCHNEIDER ELECTRIC

Wireless Push Button Transmitter, Flush, Momentary Action, Non-Illuminated

  • Mfr # ZB4RTA5
  • Zoro # G4192404

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4RTA5
Zoro #
G4192404
UPC #
785901705802
Country of Origin
Indonesia
Item
Wireless Push Button Transmitter
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Number of Operators
1
IP Rating
IP30
NEMA Rating
12
Color
Yellow
Material
Metal
Type of Operator
Flush Push Button
Series
XB4R
Legend
None
Bezel Material
chromium plated metal
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1,000,000
NEMA Enclosure Rating
12
Operator Material
Metal
Operating Travel
4.3 mm total travel)
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Relative Humidity
95-95 % -40-70°C without condensation
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Electrical Composition Code
PW1
Number Of Channels
16
Fixing Mode
fixing screw beneath head 0.8-1.2 N.m
Emission Power
3 mW
Antenna Gain
0 dBi
Operating Force
10 N C/O changing electrical state
Modulation Technique
O-QPSK
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Acquisition Time
2 ms
Protective Treatment
TH
Legend Markings
No Legend
Antenna Type
omnidirectional
Ambient Air Temperature For Operation
-40-70°C
Response Time
< 2 ms
Ambient Air Temperature For Storage
-40-70°C
Max Power Consumption In W
1 mW
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Device Short Name
XB5R
Product Or Component Type
wireless and batteryless transmitter
Fixing Collar Material
zamak
Operator Profile
yellow flush
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Product Certifications
UL || CSA || CCC || C-tick || GOST || BT 2006/95/EC
Shape Of Signaling Unit Head
round
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Transmission Frequency
2405 MHz
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Level Or Class
5M00G7W

Dimensions

Panel Cutout Diameter
22 mm
Width
3.39 in
Size
22 mm
Height
1.3 in
Length
2.05 in
Length (Straight Wireway)
2.05 in
Overall Height
1.82 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Width
1.18 in
Embedding Depth
42 mm
Cad Overall Height
41.5 mm
Cad Overall Width
30 mm
Cad Overall Depth
43 mm
Mounting Diameter
22 mm
Bandwidth
5-5 MHz

Description

Wireless Push Button Transmitter, Color Yellow, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.