XV4 Blinking Orange Colored lens
- Mfr # XV4C55
- Zoro # G524880789
product price:Â
$
57.65
/ea
Key Features
Operating Temperature - Maximum
122 Degrees F
Light Source
LED
Housing Material
Polycarbonate
NEMA Rating
NEMA 12
Number of Lamps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C55
- Zoro #
- G524880789
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 1 5/8 in
Details
- Item
- XV4 Blinking Orange Colored lens
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Housing Material
- Polycarbonate
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Light Operating Mode
- Flashing
- Lens Shape
- Cylinder
- Lifespan
- 50,000 hr
- IP Rating
- IP65
- Operating Temperature - Minimum
- 14 Degrees F
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.