XV4 Steady Green Clear lens
- Mfr # XV4C23C
- Zoro # G624883628
product price:Â
$
48.99
/ea
Key Features
Operating Current
32 mA @ 24V AC, 38 mA @ 24V DC
Housing Material
Polycarbonate
Light Operating Mode
Steady
IP Rating
IP65
Lifespan
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C23C
- Zoro #
- G624883628
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV4 Steady Green Clear lens
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- Housing Material
- Polycarbonate
- Light Operating Mode
- Steady
- IP Rating
- IP65
- Lifespan
- 50,000 hr
- Light Source
- LED
- Operating Temperature - Maximum
- 122 Degrees F
- Number of Lamps
- 1
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- 14 Degrees F
- Lens Shape
- Cylinder
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.