Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV4 Blinking Red Colored lens
- Mfr # XV4C54
- Zoro # G724883160
product price:Â
$
57.65
/ea
Key Features
Light Operating Mode
Flashing
Housing Material
Polycarbonate
Lifespan
50,000 hr
Operating Temperature - Minimum
14 Degrees F
Overall Height
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C54
- Zoro #
- G724883160
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 1 5/8 in
Details
- Item
- XV4 Blinking Red Colored lens
- Light Operating Mode
- Flashing
- Housing Material
- Polycarbonate
- Lifespan
- 50,000 hr
- Operating Temperature - Minimum
- 14 Degrees F
- Light Source
- LED
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- IP Rating
- IP65
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.