XV4 Steady Multi colored clear lens
- Mfr # XV4C29
- Zoro # G924883786
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Light Color
Blue, Green, Red
Overall Height
2 3/8 in
Operating Current
29 mA @ 24V AC, 32 mA @ 24V DC
Lifespan
50,000 hr
Lens Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C29
- Zoro #
- G924883786
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 1 5/8 in
Details
- Item
- XV4 Steady Multi colored clear lens
- Light Color
- Blue, Green, Red
- Operating Current
- 29 mA @ 24V AC, 32 mA @ 24V DC
- Lifespan
- 50,000 hr
- Lens Shape
- Cylinder
- Housing Material
- Polycarbonate
- Light Operating Mode
- Steady
- IP Rating
- IP65
- Operating Temperature - Minimum
- 14 Degrees F
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Light Source
- LED
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.