XV4 Steady Orange Clear lens
- Mfr # XV4C25C
- Zoro # G924883526
product price:Â
$
48.99
/ea
Key Features
Housing Material
Polycarbonate
Number of Lamps
1
Operating Temperature - Minimum
14 Degrees F
Lifespan
50,000 hr
Light Operating Mode
Steady
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV4C25C
- Zoro #
- G924883526
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV4 Steady Orange Clear lens
- Housing Material
- Polycarbonate
- Number of Lamps
- 1
- Operating Temperature - Minimum
- 14 Degrees F
- Lifespan
- 50,000 hr
- Light Operating Mode
- Steady
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Lens Shape
- Cylinder
- Operating Current
- 32 mA @ 24V AC, 38 mA @ 24V DC
- IP Rating
- IP65
- Light Source
- LED
- NEMA Rating
- NEMA 12
- Operating Temperature - Maximum
- 122 Degrees F
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.