Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Blinking white Colored lens
- Mfr # XV6C57
- Zoro # G624891890
product price:Â
$
52.89
/ea
Sold in multiples of 30 for
$1,586.70
Key Features
NEMA Rating
NEMA 12
Operating Current
30 mA @ 24V AC, 30 mA @ 24V DC
Lifespan
50,000 hr
IP Rating
IP65
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C57
- Zoro #
- G624891890
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Blinking white Colored lens
- NEMA Rating
- NEMA 12
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
- Lifespan
- 50,000 hr
- IP Rating
- IP65
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Housing Material
- Polycarbonate
- Light Operating Mode
- Flashing
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Number of Lamps
- 1
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.