XV6 Flashing Green Colored lens
- Mfr # XV6C63
- Zoro # G324891893
product price:Â
$
79.29
/ea
Sold in multiples of 30 for
$2,378.70
Key Features
Lens Shape
Cylinder
Operating Temperature - Maximum
122 Degrees F
NEMA Rating
NEMA 12
Number of Lamps
1
Overall Height
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C63
- Zoro #
- G324891893
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2 3/8 in
- Overall Diameter
- 2 3/8 in
Details
- Item
- XV6 Flashing Green Colored lens
- Lens Shape
- Cylinder
- Operating Temperature - Maximum
- 122 Degrees F
- NEMA Rating
- NEMA 12
- Number of Lamps
- 1
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Operating Current
- 180 mA @ 24V AC, 250 mA @ 24V DC
- Lifespan
- 50,000 hr
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Light Operating Mode
- Flashing
- Light Source
- LED
- Operating Temperature - Minimum
- -13 Degrees F
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.