Schneider Electric
Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC
Mfr # SR3PACKFU
Zoro # G0862541
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outputs 4 relay
- Clock with
- Coil Volts 100 to 240VAC
- Response Time 50 ms ladder from state 0 to state 1)discrete input, 50 ms ladder from state 1 to state 0)discrete input, 50...255 ms FBD from state 0 to state 1)discrete input, 50...255 ms FBD from state 1 to state 0)discrete input, 10 ms from state 0 to state 1)relay output, 5 ms from state 1 to state 0)relay output
- Standards IEC 61000-4-2 level 3, IEC 61000-4-4 level 3, IEC 61000-4-12, IEC 61000-4-5, IEC 61000-4-11, IEC 61000-4-3, IEC 61000-4-6 level 3, IEC 60068-2-6 Fc, IEC 60068-2-27 Ea
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- REES Standard Legend Plate, Cycle Start (09014028)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C1AR-A-V2)
- Schneider Electric Programmable Logic Controllers