Schneider

Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W


product price: $355.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
  • DC Contact Rating - Relay 5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
  • Mounting - Relay DIN Rail
  • Input Power Consumption (Burden) 4.5 W
  • Delay Time - Relay Sync time between inputs: 0.5s 2s 4 s
See all product information

Product Information

Dimensions

Body Depth - Relay 4.72 in
Body Width - Relay 1.77 in
Overall Depth 3.9 in
Overall Height - Relay 3.94 in
Body Height - Relay 3.94 in
Body Width 1.77 in
Body Depth 4.72 in
Body Height 3.94 in

Details

AC Contact Rating - Relay 1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
DC Contact Rating - Relay 5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
Mounting - Relay DIN Rail
Input Power Consumption (Burden) 4.5 W
Delay Time - Relay Sync time between inputs: 0.5s 2s 4 s
For Use With Guard Switch, Magnetic Switch, Monitoring Emergency Stop, PNP Sensors, Proximity Safety Switch, RFID Safety Switch or Safety Light Curtain
IP Rating IP20; IP40; IP54
Response Time 20 msec
Item Force
Power Consumption 4.5 W
Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified
Environmental Protection Dust & Splash Resistant
Mounting Style DIN Rail
Application Emergency Stops
Input Voltage 24V AC/DC
Electrical Connection - Relay Screw Terminal, Terminal Block Removable
Weight 12.35 oz
Relay Mounting Style DIN-Rail
Electrical Connection Type Screw
Number of Input Channels 6
Maximum Operating Temperature 185 Degrees F
Contact Rating (DC) 1 A @ 13V (NC), 3 A @ 1V (NC), 3 A @ 13V (NO), 5 A @ 1V (NO)
Delay Time 0.5 sec, 2 sec, 4 sec
Delay Type Adjustable
Electrical Connection Screw Terminal, Terminal Block Removable
Frequency 50/60 Hz
Minimum Operating Temperature -13 Degrees F
Contact Rating (AC) 1 A @ 15V (NC), 3 A @ 1V (NC), 3 A @ 15V (NO), 5 A @ 1V (NO)
Safety Reliability Data Dcavg Greater Than= 99% Conforming to ISO 13849-1, HFT = 1 Conforming to IEC 61508-1, HFT = 1 Conforming to IEC 62061, MTTFd Greater Than 30 years Conforming to ISO 13849-1, PFHd = 0.88E-09 Conforming to IEC 61508-1, PFHd = 0.88E-09 Conforming to IEC 62061, PFHd = 0.88E-09 Conforming to ISO 13849-1, SFF Greater Than 99% Conforming to IEC 61508-1, SFF Greater Than 99% Conforming to IEC 62061, Type = B Conforming to IEC 61508-1

Description

Force, Delay Time 0.5 sec, 2 sec, 4 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20; IP40; IP54, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Response Time 20 msec, Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified, Contact Rating (AC) 1 A @ 15V (NC), 3 A @ 1V (NC), 3 A @ 15V (NO), 5 A @ 1V (NO), Contact Rating (DC) 1 A @ 13V (NC), 3 A @ 1V (NC), 3 A @ 13V (NO), 5 A @ 1V (NO)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.