Schneider

Safety Relay Extension, 48 to 240 VAC/VDC


original price: $382.66
8% off
new price: $350.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input or Control Voltage 48 to 240 V AC/VDC
  • AC Contact Rating - Relay 8 A @ 250 V
  • DC Contact Rating - Relay Not Available
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (1) NC, (2) NO
See all product information

Product Information

Dimensions

Body Depth - Relay 4.72 in
Height 100 mm
Body Height - Relay 3.93 in
Depth 120 mm
Body Width - Relay 0.88 in
Width 22.5 mm
Overall Height - Relay 3.93 in
Body Height 3.94 in
Body Depth 4.72 in
Body Width 0.89 in
Overall Depth 3.9 in

Details

Item - Relay Safety Relay Extension Module
Input or Control Voltage 48 to 240 V AC/VDC
AC Contact Rating - Relay 8 A @ 250 V
DC Contact Rating - Relay Not Available
Mounting - Relay DIN Rail
Output Switch Configuration - Relay (1) NC, (2) NO
Input Power Consumption (Burden) 3 W
Number of Inputs - Relay 2
Use With - Relay All XPS Series Relays, E Stop, Limit Switch, Magnetic switch
Delay Time - Relay No Delay
Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified
Power Consumption 3 W
Input Voltage 48 to 240V AC/DC
IP Rating IP20; IP40; IP54
For Use With Emergency Stop, Guard Switch, Magnetic Switch, NPN Sensors, PNP Sensors, Proximity Safety Switch, RFID Safety Switch, Safety Light Curtain or Sensing Mat/Edges
Number of Pins - Relay 16
Item Force
Environmental Protection Dust & Splash Resistant
Electrical Connection - Relay Terminal Block Removable
Minimum Operating Temperature -13 Degrees F
Safety Reliability Data Dcavg Greater Than= 99% Conforming to ISO 13849-1, HFT = 1 Conforming to IEC 62061, MTTFd Greater Than 30 years Conforming to ISO 13849-1, PFHd = 1.61E-09 Conforming to IEC 61508-1, PFHd = 1.61E-09 Conforming to IEC 62061, PFHd = 1.61E-09 Conforming to ISO 13849-1, SFF Greater Than 99% Conforming to IEC 61508-1, SFF Greater Than 99% Conforming to IEC 62061HFT = 1 Conforming to IEC 61508-1, Type = B Conforming to IEC 61508-1
Output Switch Configuration (1) NC, (2) NO
Number of Inputs 2
Weight 7.05 oz
Delay Time None
Application Emergency Stops
Maximum Operating Temperature 131 Degrees F
Delay Type Fixed
Frequency 50/60 Hz
Contact Rating (AC) 8 A @ 250V
Number of Pins 16
Electrical Connection Screw Terminal, Terminal Block Removable
Electrical Connection Type Screw
Relay Mounting Style DIN-Rail
Mounting Style DIN Rail
Number Of Outputs 3 on/off configurable pulsed output
Type Of Start automatic/manual/monitored
[Ui] Rated Insulation Voltage 250 V 2)EN/IEC 60947-1
Ip Degree Of Protection IP20 terminals)EN/IEC 60529 || IP40 housing)EN/IEC 60529 || IP54 mounting area)EN/IEC 60529
Input Protection Type internal, electronic
Minimum Output Voltage 12 V relay output
Product Or Component Type safety module
Mounting Support 35 mm symmetrical DIN rail
Product Certifications TUV || cULus
[Uimp] Rated Impulse Withstand Voltage 4 kV II EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current 8A
Connections - Terminals removable screw terminal block, 0.2...2.5 mm² solid or flexible || removable screw terminal block, 0.25...2.5 mm² flexible with ferrule single conductor || removable screw terminal block, 0.2...1.5 mm² solid or flexible twin conductor || removable screw terminal block, 2 x 0.25...1 mm² flexible with ferrule without cable end, with bezel || removable screw terminal block, 2 x 0.5...1.5 mm² flexible with ferrule with cable end, with bezel
Function Of Module emergency stop button with 2 NC contacts || guard monitoring with 1 or 2 limit switches || monitoring 2 PNP sensors || magnetic switch monitoring || light curtain monitoring || RFID switch || monitoring of electro-sensitive protection equipment (ESPE) || sensing mat/edges || proximity sensor monitoring || monitoring 1 PNP + 1 NPN sensor
Input Compatibility normally closed circuit ISO 14119 || XC limit switch ISO 14119 || mechanical contact ISO 14119 || normally closed circuit ISO 13850 || antivalent pair ISO 14119 || OSSD pair IEC 61496-1-2 || 3-wire proximity sensors PNP
Input/Output Type semiconductor pulsed diagnostic output 24 V DC, 20 mA Z1, not safety-related
Safety Module Application monitoring antivalent contacts || for emergency stop, guard and light curtain monitoring || monitoring of pressure-sensitive 4-wire protective devices
Auxiliary Contact Composition 2 NO + 1 NC
Ambient Air Temperature For Operation -25-55°C
Associated Fuse Rating 10 A gG NO relay output circuit IEC 60947-1
Power Consumption In W 3.0 W 48 V DC
Maximum Line Resistance 500 Ohm
Minimum Output Current 10 mA relay output
[Ie] Rated Operational Current 5 A AC-1 for normally open relay contact || 3 A AC-15 for normally open relay contact || 5 A DC-1 for normally open relay contact || 3 A DC-13 for normally open relay contact || 3 A AC-1 for normally closed relay contact || 1 A AC-15 for normally closed relay contact || 3 A DC-1 for normally closed relay contact || 1 A DC-13 for normally closed relay contact
Safety Level can reach PL e/category 4 for normally open relay contact ISO 13849-1 || can reach SILCL 3 for normally open relay contact IEC 62061 || can reach SIL 3 for normally open relay contact IEC 61508 || can reach PL c/category 1 for normally closed relay contact ISO 13849-1 || can reach SILCL 1 for normally closed relay contact IEC 62061 || can reach SIL 1 for normally closed relay contact IEC 61508
[Us] Rated Supply Voltage 48...240 V AC/DC - 10...10 %
Relative Humidity 5-95 % non-condensing
Synchronisation Time Between Inputs 0.5 s || 2 s || 4 s
Safety Module Name XPSUAK
Electrical Circuit Type NC pair || PNP pair || antivalent pair || OSSD pair
Power Consumption In Va 6.5 VA 240 V AC 50/60 Hz

Description

Force, Delay Time None, Delay Type Fixed, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20; IP40; IP54, Input Voltage 48 to 240V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 16, Output Switch Configuration (1) NC, (2) NO, Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified, Contact Rating (AC) 8 A @ 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.