Valve, 2-1/2", Flanged Mixing, Cast Iron

  • Mfr # VB-9313-0-5-12

  • Zoro # G2087990


product price:  $1,253.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VC-9313-413-5-12
Standards
ANSI B16.1-1993, ASTM A126-93 Class B
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-9313-0-5-12
Zoro #
G2087990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 9/16 in
Port Connection Size
2 1/2 in
Overall Height
8 7/8 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VC-9313-413-5-12
Standards
ANSI B16.1-1993, ASTM A126-93 Class B
Product Type
Hydronic Globe Valve
Compatible Manufacturer Model Number
VC-9313-413-5-12
OEM Replacement Brand
Schneider Electric
Manufacturer Series
VB-9313
Seat Material
Bronze
Packing Material
TFE/EPDM
Trim Material
Brass
Coefficient of Volume (Cv)
74
Allowable Pressure - Maximum
35 psi
Operating Temperature - Maximum
300 Degrees F
Body Pattern
Three-Way
Operating Temperature - Minimum
40 Degrees F
Body Material
Cast Iron
Valve Style
Mixing
For Media
Water
Stem Travel
7/8 in
Includes Actuator
Actuator Not Included
Stem Material
Stainless Steel
Port Connection Type
Flanged

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, Application Chilled Water Control, Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Coefficient of Volume (Cv) 74, For Media Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.