Valve, 3/4" Unit Angle, Normally Open

  • Mfr # VB-7211-0-3-6

  • Zoro # G2087333


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
For Use With Mfr. Model Number
VA-7211-201-3-6
Standards
ANSI
Product Type
Hydronic Globe Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-7211-0-3-6
Zoro #
G2087333
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in
Union Connection Size
3/4 in
Overall Height
3 15/16 in

Details

Fits Brand
Schneider Electric
Application
Chilled Water Control, Hot Water Control
Item
Hydronic Globe Valve
For Use With Mfr. Model Number
VA-7211-201-3-6
Standards
ANSI
Product Type
Hydronic Globe Valve
OEM Replacement Brand
Schneider Electric
Compatible Manufacturer Model Number
VA-7211-201-3-6
Coefficient of Volume (Cv)
8.5
Allowable Pressure - Maximum
35 psi
Flow Characteristic
Equal Percentage
Configuration
Angle
ANSI Rating
ANSI Leakage Class IV
Trim Material
Brass
Operating Temperature - Maximum
281 Degrees F
Close-Off Pressure
35 psi
Seat Material
Bronze
Specific Valve Action
Stem Down to Close
Includes Actuator
Actuator Not Included
Body Material
Bronze
Manufacturer Series
VB-7200
Leakage Rate
0.01%
For Media
Steam, Water
Packing Material
PTFE/EPDM
Body Pattern
Two-Way
Valve Action
Normally Open
Rangeability
50:1
Port Connection Type
Union Angle
Operating Temperature - Minimum
20 Degrees F
Stem Travel
7/16 in
Stem Material
316 Stainless Steel

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 35 psi, ANSI Rating ANSI Leakage Class IV, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.