Shop SCHOOL SMART
Create Account
085597 Sax Plain Newsprint Newspaper, 30 Lbs. - 12 x 18 In. - White, Pack Of 500
- Mfr # 85597
- Zoro # G304159326
product price:Â
$
42.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85597
- Zoro #
- G304159326
- UPC #
- 885634268756
- Country of Origin
- United States
Description
School Smart Sax Newsprint Newspaper is an Ideal choice for practice or art projects. White newsprint with 30 lb basis weight is a fine quality paper.
Features- Standard white newsprint for practice drawing, sketching, printing and more
- Excellent choice for math problem solving
- Ideal for home or classroom use
- Color - White
- Paper Weight - 30 lbs.
- Size - 12 x 18 in.
- 500 sheets per ream.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.