Zoro Homepage

40HP / 80 gallons - 89 CFM - Rotary Screw Compressor Open Cabinet - 460V Three Phase

  • Mfr # 970.3233-460

  • Zoro # G515775612


product price: $15,771.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
64 in
Overall Width
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970.3233-460
Zoro #
G515775612
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Height
30 in
Overall Length
64 in
Overall Width
71 in

Description

The Compact Line of Schulz Rotary Screw Compressors offers a superior performance in a compact package. Featuring a tank mounted solution, these compressors present an efficient design which integrates technology and performance for any application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.