
AIR COMPRESSOR 7.5HP SINGLE PHASE 80 GALLON TANK - 20CFM - 175 PSI 208/230V
Mfr # 932.9341-0
Zoro # G415697618
product price: $4,342.40
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
25 in
Overall Height
75 in
Overall Length
39 in
Cylinder Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932.9341-0
Zoro #
G415697618
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Width
25 in
Overall Height
75 in
Overall Length
39 in
Details
Cylinder Material
Cast Iron
Description
V-series compressors are strong and durable equipment. Available in vertical or horizontal tank designs, they operate in low RPMs as two stage models while using high-quality cast iron blocks. The V-cylinder design has always been associated with the products high cooling, generating compressed air with lower temperatures, with increased efficiency. These two stage models are built with mounted and prewired magnetic starters for safe operation and a simplified, ready to use compressor. The ASME certified safety valve and air receiver and high efficiency motors make Heavy Duty V-Series compressors the best choice for your company.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.