Schumacher Electric

Solar Battery Charger, 4.8 W


product price: $75.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Output 4.8 W
  • Charger Style Mounted
  • For Use With 12v Battery Maintenance
  • Charger Function Maintaining
  • Charge Type Manual On/Off
See all product information

Product Information

Dimensions

Width 15 in
Length 17 in
Height 3.21 in
Length (Straight Wireway) 17 in
Overall Width 2 3/4 in
Overall Height 17 1/4 in
Overall Depth 15 in

Details

Item Solar Battery Charger
Max. Output 4.8 W
Charger Style Mounted
For Use With 12v Battery Maintenance
Charger Function Maintaining
Charge Type Manual On/Off
Automatic/Manual Manual
Volts AC/DC 17.5 V DC
Includes Battery Clips, Cigarette Lighter Plug, Mounting Screws
Indoor / Outdoor Indoor/Outdoor
Material Plastic
Standards AM1.5, 100mW/cm2, 25 Degrees C
Color Black
Portable Yes
Amps 260mA
For Use With Battery Type Deep Cycle, Gel, Lead Acid
For Battery Voltage 12 V
Housing Material Plastic
Output Voltage 12 V
Indoor or Outdoor Use Indoor/Outdoor
Maximum Wattage 4.8 W

Description

Solar Battery Charger, Charger Style Mounted, For Use With Battery Type Deep Cycle, Gel, Lead Acid, Charger Function Maintaining, Manual, For Battery Voltage 12 V, Charge Type Manual On/Off, Color Black, Housing Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.