Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004620
- Zoro # G523939686
product price:Â
$
9.25
/ea
Key Features
Fitting Side A Type
Threaded
Standards
ASME B1.20.1, ASME B16.11, ASTM A182
Side B Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004620
- Zoro #
- G523939686
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Fitting Side A Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 80
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.