Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308004264
- Zoro # G623939739
product price:Â
$
92.69
/ea
Key Features
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
For Pipe Schedule
Schedule 80
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308004264
- Zoro #
- G623939739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 80
- Fitting Side A Type
- Socket
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Socket
- Standards
- ASME B16.11
- Class
- Class 6000
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Item
- Metal Pipe Tee
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.