Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004940
- Zoro # G723939639
product price:Â
$
20.15
/ea
Key Features
Overall Length
4 in
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
None
Fitting Side B Pipe Threading
11 1/2
Standards
ASME B1.20.1, ASME B16.11, ASTM A182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4321004940
- Zoro #
- G723939639
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 4 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Metal Pipe Nipple
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 11 1/2
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Type
- Threaded
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.