Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004920
- Zoro # G823939683
product price:Â
$
15.65
/ea
Key Features
Includes Seal
No
Overall Length
3 in
Side B Thread Type
NPT
Application
Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004920
- Zoro #
- G823939683
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Includes Seal
- No
- Side B Thread Type
- NPT
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- None
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 11 1/2
Dimensions
- Overall Length
- 3 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.