Shop SCI
See all product information
Create Account
Union
- Mfr # 4307000962
- Zoro # G223939771
product price:Â
$
42.15
/ea
Key Features
Fitting Side A Pipe Threading
14
Side A Thread Type
NPT
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000962
- Zoro #
- G223939771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Class
- Class 3000
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- Union
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Gender
- Female
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
Union, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.