Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004810
- Zoro # G623939753
product price:Â
$
15.75
/ea
Key Features
Side A Thread Type
NPT
Finish/Coating
None
Fitting Side A Gender
Male
Fitting Side A Nominal Pipe Size
3/4 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004810
- Zoro #
- G623939753
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Male
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.