Shop SCI
See all product information
Create Account
Tee
- Mfr # 4307000908
- Zoro # G423939809
product price:Â
$
37.99
/ea
Key Features
Class
Class 3000
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000908
- Zoro #
- G423939809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Class
- Class 3000
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Side A Thread Type
- NPT
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Includes Seal
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.