Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # B050200A

  • Zoro # G8254495


product price: $32.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Cutting Direction
Right Hand
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B050200A
Zoro #
G8254495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
Sharp Point
Shank Dia.
1/8 in
Bore Dia.
0.050"
Bore Depth
0.200"
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.2000 in

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.