Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # B100500A

  • Zoro # G7851672


product price: $31.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Bore Dia.
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100500A
Zoro #
G7851672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
0.100"
Radius
Sharp Point
Bore Depth
0.500"
Shank Dia.
1/8 in
Min. Bore Dia.
0.1000 in
Max. Bore Depth
1/2 in

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.