Boring Bar, 1-1/2 in L, Carbide
Mfr # B110700A
Zoro # G7976367
product price: $30.59
/eaKey Features
Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
0.110"
Bore Depth
0.700"
Radius
Sharp Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B110700A
Zoro #
G7976367
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Dia.
0.110"
Bore Depth
0.700"
Radius
Sharp Point
Shank Dia.
1/8 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.7000 in
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.