Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B2001000A

  • Zoro # G7834924


product price: $37.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
0.200"
Angle
2 Degrees End And 6 Degrees Side Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2001000A
Zoro #
G7834924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
0.200"
Shank Dia.
1/4 in
Radius
Sharp Point
Bore Depth
1.000"
Max. Bore Depth
1 in
Min. Bore Dia.
0.2000 in

Details

Item
Boring Bar
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Cutting Direction
Right Hand
Finish
TiAlN
Material
Carbide
Type
Solid
Series
B200
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Side Cutting Edge Angle
6 Degrees
Material Grade - Machining
Submicron
Boring Bar Type
Boring
Primary Material Application ISO Code
S
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Features
Sharp Point
Finish - Machining
TiAlN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.