Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B2001300

  • Zoro # G7903296


product price: $30.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
Carbide
Shank Dia.
1/4 in
Angle
2 Degrees End And 6 Degrees Side Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2001300
Zoro #
G7903296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Depth
1.300"
Bore Dia.
0.200"
Radius
Sharp Point
Max. Bore Depth
1.3000 in
Min. Bore Dia.
0.2000 in

Details

Item
Boring Bar
Shank Material
Carbide
Material
Carbide
Finish
Uncoated
Angle
2 Degrees End And 6 Degrees Side Cutting
Cutting Direction
Right Hand
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Type
Solid
Boring Bar Type
Boring
Material Grade - Machining
Submicron
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Series
B200
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Cutting Application
Boring
Features
Sharp Point
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.