Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B2301500

  • Zoro # G7819865


product price: $45.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Angle
2 Degrees End And 6 Degrees Side Cutting
Bore Dia.
0.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2301500
Zoro #
G7819865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
0.230"
Radius
Sharp Point
Shank Dia.
5/16 in
Bore Depth
1.500"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/2 in

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.