Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B290900

  • Zoro # G7948315


product price: $43.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Material
Carbide
Bore Depth
0.900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B290900
Zoro #
G7948315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Depth
0.900"
Radius
Sharp Point
Bore Dia.
0.290"
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.2900 in

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
Carbide
Application
For Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Cutting Direction
Right Hand
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Side Cutting Edge Angle
6 Degrees
Material Grade - Machining
Submicron
Features
Sharp Point
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, O
Series
B290
Cutting Application
Boring
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.